

€82.80/ pieceexcl. VAT
€100.19incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | Brass |
Code | Wash down gun |
Maximum operating pressure | 24 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Wash down gun |
Connection termination 2 | Dinga with clamp |
Connection termination size 2 | 1/2" |
Seal material 2 | EPDM |
Colour | Blue |
Type of component | End coupling |