
€14.11/ pieceexcl. VAT
€17.07incl. VAT
45 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | DuraCrimp industrial ferrule |
Material | Steel |
Clamping range | from 36 to 40 mm |
Surface protection | Cr6-free zinc plated |