GOODALL

GOODALL Wash down gun DINGA red in stainless steel 1/2" including lance and trigger protection

  • ERIKS:11284505
Image 1
The heavy duty hot water wash down gun with trigger protection including isolated lance with second handgrip and controllable nozzle.

Technical data:
  • Housing: AISI 316
  • Cover: EPDM rubber
  • Seals: FPM rubber
  • Trigger handle: AISI
  • Connection: 1/2" BSP female thread
  • Max. temperature 95 °C
  • Max. working pressure 24 bar
  • Water beam controllable from board beam to strong jet
  • With trigger protection
  • Not for steam
We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.

Also available:
  • Wash down guns in brass and light weight plastic version
  • Special wash down guns for large flow
  • Special wash down guns for (foam)lance mounting, for sterilisation and ATEX
Save to list

€437.04/ pieceexcl. VAT

€528.82incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Material
Stainless steel
Maximum operating pressure
24 bar
Connection termination size
1/2
Colour
Red