Swivel Joints

  • 1
  • 19
  • 2
  • 1
  • 1
  • 1
  • 20
23 Products showing for Swivel Joints
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 1" BSP, 25 bar

  • Eriks:12703603
  • Manufacturer:ROTAPOINT025SS
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1"

€195.30/ pieceexcl. VAT

€236.31incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 2" BSP, 16 bar

  • Eriks:12703605
  • Manufacturer:ROTAPOINT050SS
  • Maximum operating pressure:16 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:2"

€296.45/ pieceexcl. VAT

€358.70incl. VAT

107 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 1/2" BSP, 25 bar

  • Eriks:12703601
  • Manufacturer:ROTAPOINT013SS
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1/2"

€175.00/ pieceexcl. VAT

€211.75incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 3/4" BSP, 25 bar

  • Eriks:12703602
  • Manufacturer:ROTAPOINT019SS
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:3/4"

€187.95/ pieceexcl. VAT

€227.42incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 2.1/2" BSP

  • Eriks:14392780
  • Manufacturer:ROTAPOINT65SS
  • Hose fitting type:Female fix thread
  • Connection termination size:2.1/2"
  • Hose fitting type 2:Male thread
Log in to view priceLog in
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 4" BSP, 10 bar

  • Eriks:12703607
  • Manufacturer:ROTAPOINT100SS
  • Maximum operating pressure:10 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:4"

€794.50/ pieceexcl. VAT

€961.35incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/4" BSP, 20 bar

  • Eriks:12961810
  • Manufacturer:32SSVBF
  • Maximum operating pressure:20 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1.1/4"

€240.10/ pieceexcl. VAT

€290.52incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 3" BSP, 10 bar

  • Eriks:12703606
  • Manufacturer:ROTAPOINT075SS
  • Maximum operating pressure:10 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:3"

€648.90/ pieceexcl. VAT

€785.17incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/FPM, 1" BSP male x female E.P.

  • Eriks:13562407
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1"

€198.10/ pieceexcl. VAT

€239.70incl. VAT

31 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Brass/ FPM, male x female 1.1/2" BSP, 25 bar

  • Eriks:12703611
  • Manufacturer:38BRVBF
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1.1/2"

€260.05/ pieceexcl. VAT

€314.66incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/2" BSP, 20 bar

  • Eriks:12703604
  • Manufacturer:ROTAPOINT038SS
  • Maximum operating pressure:20 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1.1/2"

€235.55/ pieceexcl. VAT

€285.02incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel for steam 1.1/4" BSP male x female

  • Eriks:13562392
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1.1/4"

€327.25/ pieceexcl. VAT

€395.97incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Aluminum/ FPM, male x female 3" BSP, 10 bar

  • Eriks:12703599
  • Maximum operating pressure:10 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:3"

€584.85/ pieceexcl. VAT

€707.67incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

Swivel SS/FPM M R 1/2"x F R 1/2"

  • Eriks:11470285
  • Maximum operating pressure:30 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1/2"

€43.45/ pieceexcl. VAT

€52.57incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel for steel 1" BSP male x female

  • Eriks:13562395
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1"

€166.25/ pieceexcl. VAT

€201.16incl. VAT

Estimated delivery date - 26/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel for steam 1/2" BSP male x female

  • Eriks:13562378
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1/2"

€590.10/ pieceexcl. VAT

€714.02incl. VAT

Estimated delivery date - 03/12/2026
Product Image

LMC Swivel Rotapoint® Brass/ FPM, male x female 2" BSP, 16 bar

  • Eriks:12703612
  • Manufacturer:ROTAPOINT050BR
  • Maximum operating pressure:16 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:2"

€269.85/ pieceexcl. VAT

€326.52incl. VAT

Estimated delivery date - 27/01/2027
Product Image

LMC Swivel Rotapoint® Brass/ FPM, male x female 1/2" BSP, 40 bar

  • Eriks:12703608
  • Manufacturer:ROTAPOINT013BR
  • Maximum operating pressure:40 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1/2"

€174.65/ pieceexcl. VAT

€211.33incl. VAT

Estimated delivery date - 18/11/2026
Product Image

LMC Swivel Rotapoint® Stainless steel for steam 3/4" BSP male x female

  • Eriks:13562334
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:3/4"
Not available in webshop
Estimated delivery date - 21/01/2027
Contact us
Product Image

LMC Swivel Rotapoint® Stainless steel 1.1/4" BSP male x female E.P.

  • Eriks:13562399
  • Maximum operating pressure:15 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1.1/4"
Not available in webshop
Estimated delivery date - 04/06/2029
Contact us
Product Image

TODO Swivel 6160-2407 MS/VIT F2"xM2" BSP

  • Eriks:11025887
  • Manufacturer:1-6160-2407

€194.15/ pieceexcl. VAT

€234.92incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Swivel 6207-2407 MS/VI F3"xM3" BSP

  • Eriks:11047791
  • Manufacturer:1-6207-2407

€824.45/ pieceexcl. VAT

€997.58incl. VAT

Estimated delivery date - 08/01/2027
Log in to view priceLog in