

€584.85/ pieceexcl. VAT
€707.67incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Aluminium / FPM |
Surface protection | Anodized |
Type | Swivel |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 3" |
Shape | Swivel |
Temperature range | from -20 to 100 °C |