Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel coupling Rotapoint® Alu...
Swivel coupling Rotapoint® Aluminum, to maximum 16 bar
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Aluminium / FPM
1
Type
Swivel
1
Shape
Swivel
1
Log in to see your specific pricing.
Log in
1
of
Swivel coupling Rotapoint® Aluminum, to maximum 16 bar
Product
Maximum operating pressure [bar]
Hose fitting type
Connection termination size
Available
Price
excl. VAT
Product
Maximum operating pressure [bar]
Hose fitting type
Connection termination size
Available
Price
excl. VAT
Swivel Rotapoint® Aluminum/ FPM, male x female 3" BSP, 10 bar
10
Female fix thread
3"
€584.85
/
piece
Log in