

€166.25/ pieceexcl. VAT
€201.16incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | AISI 316 / FPM |
Type | Swivel |
Maximum operating pressure | 15 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Shape | Swivel |
Temperature range | from -20 to 100 °C |