Storz Coupling and Accessories

  • 1
  • 10
  • 31
  • 124
  • 45
  • 9
  • 1
  • 1
256 Products showing for Storz Coupling and Accessories
Product Image

Coupling Storz brass female thread BSP 1.1/2" cam distance 51

  • Eriks:10039414
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€58.89/ pieceexcl. VAT

€71.26incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust cap Storz brass cam distance 51

  • Eriks:10039426
  • Hose fitting type 2:Storz
  • Connection termination 2:Cap
  • Connection termination size 2:NA 51 mm

€51.87/ pieceexcl. VAT

€62.76incl. VAT

Estimated delivery date - 02/12/2026
Product Image

Coupling Storz aluminum female thread BSP 2" cam distance 66 swivel

  • Eriks:11061108
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€40.24/ pieceexcl. VAT

€48.69incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Storz aluminum cam distance 66

  • Eriks:10039384
  • Hose fitting type 2:Storz
  • Connection termination 2:Cap
  • Connection termination size 2:NA 66 mm

€12.55/ pieceexcl. VAT

€15.19incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Storz aluminum female thread BSP 2" cam distance 81

  • Eriks:10039352
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€20.93/ pieceexcl. VAT

€25.33incl. VAT

Estimated delivery date - 02/12/2026
Product Image

Coupling Storz aluminum hose tail ribbed 50 cam distance 66

  • Eriks:10039397
  • Type:SCH
  • Connection termination size:NA 66 mm
  • Hose ID (DN):DN50

€15.15/ pieceexcl. VAT

€18.33incl. VAT

71 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Storz aluminum male thread BSP 2" cam distance 81

  • Eriks:10039367
  • Hose fitting type:External thread
  • Connection termination:Outer thread gas cylindrical (BSPP)
  • Connection termination size:2"

€21.32/ pieceexcl. VAT

€25.80incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum female thread BSP 2" cam distance 66

  • Eriks:10039351
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€9.95/ pieceexcl. VAT

€12.04incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Storz aluminum cam distance 81

  • Eriks:10039385
  • Hose fitting type 2:Storz
  • Connection termination 2:Cap
  • Connection termination size 2:NA 81 mm

€21.97/ pieceexcl. VAT

€26.58incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz SS female thread BSP 2" cam distance 66

  • Eriks:11109552
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€94.90/ pieceexcl. VAT

€114.83incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Storz SS cam distance 66

  • Eriks:11145875
  • Hose fitting type 2:Storz
  • Connection termination 2:Cap
  • Connection termination size 2:NA 66 mm

€117.65/ pieceexcl. VAT

€142.36incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz brass male thread BSP 3" cam distance 81

  • Eriks:11374857
  • Hose fitting type:External thread
  • Connection termination:Outer thread gas cylindrical (BSPP)
  • Connection termination size:3"

€122.85/ pieceexcl. VAT

€148.65incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum RK hose tail 75 cam distance 89

  • Eriks:11030589
  • Type:SCH/RS
  • Connection termination size:NA 89 mm
  • Hose ID (DN):DN75

€30.29/ pieceexcl. VAT

€36.65incl. VAT

Estimated delivery date - 02/12/2026

€20.22/ pieceexcl. VAT

€24.47incl. VAT

49 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Storz aluminum female thread BSP 1" cam distance 66

  • Eriks:11080600
  • Hose fitting type:Internal thread
  • Connection termination:Inner thread gas cylindrical (BSPP)
  • Connection termination size:1"

€19.63/ pieceexcl. VAT

€23.75incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz SS hose tail ribbed 50 cam distance 66

  • Eriks:11145873
  • Type:SCH
  • Connection termination size:NA 66 mm
  • Hose ID (DN):DN50

€117.65/ pieceexcl. VAT

€142.36incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum flange DN50/PN16 lug distance 66

  • Eriks:11103326
  • Execution:Flange
  • Material:Aluminium
  • Nominal bore of coupling:DN50

€252.20/ pieceexcl. VAT

€305.16incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz SS female thread BSP 3" cam distance 89

  • Eriks:11031361
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€156.98/ pieceexcl. VAT

€189.95incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum female thread BSP 2" cam distance 81 swivel

  • Eriks:11382898
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€35.75/ pieceexcl. VAT

€43.26incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum hose tail ribbed 100 cam distance 133

  • Eriks:10039403
  • Type:SCH
  • Connection termination size:NA 133 mm
  • Hose ID (DN):DN100

€58.24/ pieceexcl. VAT

€70.47incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Storz aluminum cam distance 51

  • Eriks:10039383
  • Hose fitting type 2:Storz
  • Connection termination 2:Cap
  • Connection termination size 2:NA 51 mm

€19.83/ pieceexcl. VAT

€23.99incl. VAT

Estimated delivery date - 02/12/2026
Product Image

Coupling Storz brass female thread BSP 2.1/2" cam distance 81

  • Eriks:10039417
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€83.20/ pieceexcl. VAT

€100.67incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Storz aluminum RK hose tail 100 cam distance 133

  • Eriks:11133217
  • Type:SCH/RS
  • Connection termination size:NA 133 mm
  • Hose ID (DN):DN100

€71.18/ pieceexcl. VAT

€86.13incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Storz aluminum female thread BSP 4" cam distance 133

  • Eriks:10039356
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€48.17/ pieceexcl. VAT

€58.29incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

Reduction Storz aluminum cam distance 89 X 66

  • Eriks:10039450
  • Hose fitting type:Storz
  • Connection termination:Without locking ring
  • Connection termination size:NA 89 mm

€36.73/ pieceexcl. VAT

€44.44incl. VAT

6 In stock - Estimated delivery date 10/11/2026