



€117.65/ pieceexcl. VAT
€142.36incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | SCD |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | Storz |
Connection termination 2 | Cap |
Connection termination size 2 | NA 66 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |