



€40.24/ pieceexcl. VAT
€48.69incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | SCSF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Storz |
Connection termination 2 | Swivel |
Connection termination size 2 | NA 66 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |