



€252.20/ pieceexcl. VAT
€305.16incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Execution | Flange |
Material | Aluminium |
Nominal bore of coupling | DN50 |
Lug distance | 66 mm |
Rotating storz head | No |
Seal material | NBR black |
Metal-sealing | No |
Maximum operating pressure | 16 bar |
Test pressure | 24 bar |
Pressure rating flange | EN1092 PN16 |