Weld-on Threaded Couplings

  • 7
  • 11
  • 11
  • 7
  • 8
  • 2
  • 2
  • 6
35 Products showing for Weld-on Threaded Couplings
Product Image

Hose shank type R141 in stainless steel, pipe dimension 26,7x26,9

  • Eriks:12968125
  • Type:R141
  • Connection termination size:26.9
  • Maximum operating pressure:10 bar

€20.61/ pieceexcl. VAT

€24.94incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Coupling SHW 13 stainless steel welding end 21,3 x 2,0

  • Eriks:11088835
  • Type:SHW
  • Connection termination size:21,3x2,0
  • Hose ID (DN):DN12

€37.15/ pieceexcl. VAT

€44.95incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHW 19 stainless steel welding end 26,7 x 2,3

  • Eriks:11088838
  • Type:SHW
  • Connection termination size:26,7x2,3
  • Hose ID (DN):DN19

€12.31/ pieceexcl. VAT

€14.90incl. VAT

237 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling las SHW HYD19 SS ISO 26,9X1,6®

  • Eriks:13025723
  • Type:SHW
  • Connection termination size:26,9x1,6 (23,7)
  • Hose ID (DN):DN19
Log in to view priceLog in
Product Image

Coupling SHW 38 stainless steel welding end 48,3 x 2,6

  • Eriks:11088841
  • Type:SHW
  • Connection termination size:48.3
  • Maximum operating pressure:40 bar

€31.03/ pieceexcl. VAT

€37.55incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHW 63 stainless steel welding end 76,1 x 2,9

  • Eriks:11088896
  • Type:SHW
  • Connection termination size:76,1x2,9
  • Hose ID (DN):DN63

€132.12/ pieceexcl. VAT

€159.87incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHW 25 stainless steel welding end 33,4X2,77

  • Eriks:13671088
  • Type:SHW
  • Connection termination size:33,7x2,7
  • Hose ID (DN):DN25

€15.55/ pieceexcl. VAT

€18.82incl. VAT

584 In stock - Estimated delivery date 10/11/2026

€172.90/ pieceexcl. VAT

€209.21incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€209.30/ pieceexcl. VAT

€253.25incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€51.42/ pieceexcl. VAT

€62.22incl. VAT

84 In stock - Estimated delivery date 10/11/2026

€24.31/ pieceexcl. VAT

€29.42incl. VAT

30 In stock - Estimated delivery date 10/11/2026

€137.52/ pieceexcl. VAT

€166.40incl. VAT

167 In stock - Estimated delivery date 10/11/2026

€145.80/ pieceexcl. VAT

€176.42incl. VAT

13 In stock - Estimated delivery date 10/11/2026

€47.52/ pieceexcl. VAT

€57.50incl. VAT

39 In stock - Estimated delivery date 10/11/2026

€164.88/ pieceexcl. VAT

€199.50incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€231.48/ pieceexcl. VAT

€280.09incl. VAT

60 In stock - Estimated delivery date 10/11/2026

€171.00/ pieceexcl. VAT

€206.91incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHW 50 stainless steel welding end 60,3x2,9 x15

  • Eriks:11088895
  • Type:SHW
  • Connection termination size:60.3
  • Maximum operating pressure:25 bar

€37.15/ pieceexcl. VAT

€44.95incl. VAT

88 In stock - Estimated delivery date 10/11/2026

€177.12/ pieceexcl. VAT

€214.32incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Hose shank type R141 in stainless steel, pipe dimension 48,0x48,3

  • Eriks:12968128
  • Type:R141
  • Connection termination size:48.3
  • Maximum operating pressure:10 bar

€40.24/ pieceexcl. VAT

€48.69incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Hose shank type R141 in stainless steel, pipe dimension 20,8x21,3

  • Eriks:12968124
  • Type:R141
  • Connection termination size:21.3
  • Maximum operating pressure:10 bar

€16.71/ pieceexcl. VAT

€20.22incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Hose shank type R141 in stainless steel, pipe dimension 60,0x60,3

  • Eriks:12968129
  • Type:R141
  • Connection termination size:60.3
  • Maximum operating pressure:10 bar

€53.24/ pieceexcl. VAT

€64.42incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Coupling SHW 25 stainless steel welding end 33,7x2,6 x15

  • Eriks:11088839
  • Type:SHW
  • Connection termination size:33.7
  • Maximum operating pressure:40 bar

€16.42/ pieceexcl. VAT

€19.87incl. VAT

Estimated delivery date - 14/12/2026

€143.00/ pieceexcl. VAT

€173.03incl. VAT

Estimated delivery date - 08/12/2026

€178.43/ pieceexcl. VAT

€215.90incl. VAT

Estimated delivery date - 26/11/2026