
€37.15/ pieceexcl. VAT
€44.95incl. VAT
88 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHW |
Code | SHW |
Material | Stainless steel (AISI 316) |
Connection termination | Welded end |
Connection termination size | 60.3 |
Elbow angle | 0 ° |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 363 psi |
Hose fitting type | Pipe end |
Hose tail execution | Serrated, with safety collar |