
€31.03/ pieceexcl. VAT
€37.55incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHW |
Code | SHW |
Material | Stainless steel (AISI 316) |
Connection termination | Welded end |
Connection termination size | 48.3 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose fitting type | Pipe end |
Hose tail execution | Serrated, with safety collar |