



€145.80/ pieceexcl. VAT
€176.42incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHW |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Welding coupling |
Hose fitting type | Weld |
Connection termination | Welded end |
Connection termination size | 26,9x1,6 (23,7) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |