Geka Coupling and Accessories

  • 12
  • 6
  • 33
  • 1
  • 2
  • 3
  • 23
46 Products showing for Geka Coupling and Accessories
Product Image

Coupling Geka 113-A brass male thread BSP 1"

  • Eriks:10039473
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€4.03/ pieceexcl. VAT

€4.88incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 102 brass hose tail 16

  • Eriks:10039523
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN16

€3.77/ pieceexcl. VAT

€4.56incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka Plus 113 Brass female thread BSP 1"

  • Eriks:11267784
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€4.52/ pieceexcl. VAT

€5.47incl. VAT

44 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 104 brass hose tail 25

  • Eriks:10039515
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN25

€4.81/ pieceexcl. VAT

€5.82incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka SS male thread BSP 1"

  • Eriks:12669012
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Geka 113 brass female thread BSP 1"

  • Eriks:10039470
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€4.03/ pieceexcl. VAT

€4.88incl. VAT

254 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 109 brass for BSP 3/8"

  • Eriks:10039477
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€3.80/ pieceexcl. VAT

€4.60incl. VAT

149 In stock - Estimated delivery date 10/11/2026
Product Image

GEKA Coupling Geka Plus 103SH brass hose tail 19

  • Eriks:10039527
  • Manufacturer:103SH
  • Type:GEKA Plus
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN19

€26.85/ pieceexcl. VAT

€32.49incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 116-A brass male thread BSP 1.1/2"

  • Eriks:10039510
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€6.18/ pieceexcl. VAT

€7.48incl. VAT

156 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 111 brass female thread BSP 3/4"

  • Eriks:10039472
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€3.97/ pieceexcl. VAT

€4.80incl. VAT

1200 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 110-A brass male thread BSP 1/2"

  • Eriks:10039487
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€3.90/ pieceexcl. VAT

€4.72incl. VAT

267 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka SS female thread BSP 1"

  • Eriks:12669014
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€33.22/ pieceexcl. VAT

€40.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/12/2026
Product Image

Plug Geka 118PL PVC

  • Eriks:10039467
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:GEKA Plus

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/12/2026
Product Image

Plug Geka 118-T brass

  • Eriks:10039466
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:GEKA

€4.10/ pieceexcl. VAT

€4.96incl. VAT

158 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 103 brass hose tail 19

  • Eriks:10039514
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN19

€4.19/ pieceexcl. VAT

€5.07incl. VAT

1632 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 107 brass hose tail 38

  • Eriks:10039517
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN38

€6.76/ pieceexcl. VAT

€8.18incl. VAT

520 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 100 brass hose tail 10

  • Eriks:10039518
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN10

€3.74/ pieceexcl. VAT

€4.53incl. VAT

178 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 101 brass hose tail 13

  • Eriks:10039513
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN12

€4.00/ pieceexcl. VAT

€4.84incl. VAT

146 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 106 brass hose tail 32

  • Eriks:10039516
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN32

€6.34/ pieceexcl. VAT

€7.67incl. VAT

160 In stock - Estimated delivery date 10/11/2026
Product Image

GEKA Coupling Geka Plus 104SH brass hose tail 25

  • Eriks:10039528
  • Manufacturer:104SH
  • Type:GEKA Plus
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN25

€27.04/ pieceexcl. VAT

€32.72incl. VAT

55 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 111ASH brass male thread BSP 3/4"

  • Eriks:10039539
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€22.56/ pieceexcl. VAT

€27.30incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 09/12/2026
Product Image

Coupling Geka 111-A brass male thread BSP 3/4"

  • Eriks:10039488
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€3.97/ pieceexcl. VAT

€4.80incl. VAT

524 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 114-A brass male thread BSP 1.1/4"

  • Eriks:10039509
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€5.01/ pieceexcl. VAT

€6.06incl. VAT

3242 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 109-A brass male thread BSP 3/8"

  • Eriks:10039486
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€3.97/ pieceexcl. VAT

€4.80incl. VAT

300 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 114 brass female thread BSP 1.1/4"

  • Eriks:10039484
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€5.43/ pieceexcl. VAT

€6.57incl. VAT

335 In stock - Estimated delivery date 10/11/2026