
€6.76/ pieceexcl. VAT
€8.18incl. VAT
520 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GEKA |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | GEKA |
Connection termination size | Claw distance 40mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN38 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |