
€4.03/ pieceexcl. VAT
€4.88incl. VAT
264 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 113 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |