
€7.02/ pieceexcl. VAT
€8.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Code | 118PL |
Maximum operating pressure | 15 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | FPM |
Type of component | Cap/plug |