Express Hose Couplings

  • 7
  • 2
  • 8
  • 8
  • 17
  • 2
  • 2
  • 16
28 Products showing for Express Hose Couplings
Product Image

Coupling Express EXM brass M BSP 3/4''

  • Eriks:10039505
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€4.84/ pieceexcl. VAT

€5.86incl. VAT

257 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1''

  • Eriks:10039481
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€5.27/ pieceexcl. VAT

€6.38incl. VAT

122 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 25

  • Eriks:11037462
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN25

€5.88/ pieceexcl. VAT

€7.11incl. VAT

114 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 13

  • Eriks:10039540
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN12

€4.52/ pieceexcl. VAT

€5.47incl. VAT

80 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 1''

  • Eriks:10039483
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€4.97/ pieceexcl. VAT

€6.01incl. VAT

159 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1.1/4''

  • Eriks:11078933
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€8.13/ pieceexcl. VAT

€9.84incl. VAT

43 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 1/2''

  • Eriks:10039507
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€4.36/ pieceexcl. VAT

€5.28incl. VAT

51 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM SS M BSP 1/2''

  • Eriks:11115148
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€17.55/ pieceexcl. VAT

€21.24incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1/2''

  • Eriks:10039504
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€4.68/ pieceexcl. VAT

€5.66incl. VAT

204 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 3/8''

  • Eriks:11066840
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€4.65/ pieceexcl. VAT

€5.63incl. VAT

483 In stock - Estimated delivery date 10/11/2026

€6.11/ pieceexcl. VAT

€7.39incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Coupling Express EXF brass F BSP 1.1/4''

  • Eriks:11088349
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€7.67/ pieceexcl. VAT

€9.28incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 3/4''

  • Eriks:10039508
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€4.81/ pieceexcl. VAT

€5.82incl. VAT

192 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 3/8''

  • Eriks:11020733
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€4.19/ pieceexcl. VAT

€5.07incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Express EXK SS with chain

  • Eriks:11177114
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:Express

€16.84/ pieceexcl. VAT

€20.38incl. VAT

53 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Express EXK brass

  • Eriks:10039468
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:Express

€4.19/ pieceexcl. VAT

€5.07incl. VAT

281 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 19

  • Eriks:10039541
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN19

€5.23/ pieceexcl. VAT

€6.33incl. VAT

143 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 10

  • Eriks:11020687
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN10

€4.19/ pieceexcl. VAT

€5.07incl. VAT

105 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS SS hose tail 19

  • Eriks:11059739
  • Type:EXS
  • Connection termination size:41
  • Maximum operating pressure:10 bar

€19.31/ pieceexcl. VAT

€23.37incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 16

  • Eriks:11027295
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN16

€5.04/ pieceexcl. VAT

€6.10incl. VAT

291 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS SS hose tail 13

  • Eriks:11115146
  • Type:EXS
  • Connection termination size:41
  • Maximum operating pressure:10 bar

€18.33/ pieceexcl. VAT

€22.18incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

Coupler Express EXS MS Hosetail 6

  • Eriks:13543884
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN06

€5.59/ pieceexcl. VAT

€6.76incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM SS M BSP 3/4''

  • Eriks:10039506
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€18.33/ pieceexcl. VAT

€22.18incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM SS M BSP 1''

  • Eriks:10039482
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€19.57/ pieceexcl. VAT

€23.68incl. VAT

44 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF SS F BSP 3/4''

  • Eriks:11121439
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€18.33/ pieceexcl. VAT

€22.18incl. VAT

18 In stock - Estimated delivery date 10/11/2026