
€8.13/ pieceexcl. VAT
€9.84incl. VAT
43 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EXM |
Material | Brass |
Code | EXM |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Express |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |