
€18.33/ pieceexcl. VAT
€22.18incl. VAT
50 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EXS |
Code | EXS |
Material | Stainless steel |
Hose fitting type | Claw coupling |
Connection termination size | 41 |
Seal material | FPM |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Connection termination | Express |
Hose tail execution | Serrated, with safety collar |