
€4.19/ pieceexcl. VAT
€5.07incl. VAT
281 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EXK |
Material | Brass |
Code | EXK |
Maximum operating pressure | 10 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Express |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NBR |
Type of component | Cap/plug |