Express Hose Coupling and Fittings

  • 7
  • 2
  • 8
  • 8
  • 17
  • 7
  • 2
  • 2
  • 16
35 Products showing for Express Hose Coupling and Fittings
Product Image

Coupling Express EXM brass M BSP 3/4''

  • Eriks:10039505
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€4.84/ pieceexcl. VAT

€5.86incl. VAT

257 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1''

  • Eriks:10039481
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€5.27/ pieceexcl. VAT

€6.38incl. VAT

122 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 25

  • Eriks:11037462
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN25

€5.88/ pieceexcl. VAT

€7.11incl. VAT

114 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 13

  • Eriks:10039540
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN12

€4.52/ pieceexcl. VAT

€5.47incl. VAT

80 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 1''

  • Eriks:10039483
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€4.97/ pieceexcl. VAT

€6.01incl. VAT

159 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1.1/4''

  • Eriks:11078933
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€8.13/ pieceexcl. VAT

€9.84incl. VAT

43 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 28 - 30

  • Eriks:11052857
  • Clamping range:from 28 to 30 mm

€1.21/ pieceexcl. VAT

€1.46incl. VAT

58 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 37 - 39

  • Eriks:11103800
  • Clamping range:from 37 to 39 mm

€3.00/ pieceexcl. VAT

€3.63incl. VAT

80 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 1/2''

  • Eriks:10039507
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€4.36/ pieceexcl. VAT

€5.28incl. VAT

51 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 22 - 24

  • Eriks:10016104
  • Clamping range:from 22 to 24 mm

€1.03/ pieceexcl. VAT

€1.25incl. VAT

48 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM SS M BSP 1/2''

  • Eriks:11115148
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€17.55/ pieceexcl. VAT

€21.24incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 1/2''

  • Eriks:10039504
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€4.68/ pieceexcl. VAT

€5.66incl. VAT

204 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXM brass M BSP 3/8''

  • Eriks:11066840
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€4.65/ pieceexcl. VAT

€5.63incl. VAT

483 In stock - Estimated delivery date 10/11/2026

€6.11/ pieceexcl. VAT

€7.39incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Coupling Express EXF brass F BSP 1.1/4''

  • Eriks:11088349
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€7.67/ pieceexcl. VAT

€9.28incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 3/4''

  • Eriks:10039508
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€4.81/ pieceexcl. VAT

€5.82incl. VAT

192 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXF brass for BSP 3/8''

  • Eriks:11020733
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€4.19/ pieceexcl. VAT

€5.07incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 19 - 21

  • Eriks:11095003
  • Clamping range:from 19 to 21 mm

€1.08/ pieceexcl. VAT

€1.31incl. VAT

112 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 34 - 36

  • Eriks:11171293
  • Clamping range:from 34 to 36 mm

€2.41/ pieceexcl. VAT

€2.92incl. VAT

75 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 25 - 27

  • Eriks:12253818
  • Clamping range:from 25 to 27 mm

€1.06/ pieceexcl. VAT

€1.28incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps EXPRESS EX CS 31 - 33

  • Eriks:12983681
  • Clamping range:from 31 to 33 mm

€1.38/ pieceexcl. VAT

€1.67incl. VAT

64 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Express EXK SS with chain

  • Eriks:11177114
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:Express

€16.84/ pieceexcl. VAT

€20.38incl. VAT

53 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Express EXK brass

  • Eriks:10039468
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:Express

€4.19/ pieceexcl. VAT

€5.07incl. VAT

281 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 19

  • Eriks:10039541
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN19

€5.23/ pieceexcl. VAT

€6.33incl. VAT

143 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Express EXS brass hose tail 10

  • Eriks:11020687
  • Type:EXS
  • Connection termination size:Claw distance 41mm
  • Hose ID (DN):DN10

€4.19/ pieceexcl. VAT

€5.07incl. VAT

105 In stock - Estimated delivery date 10/11/2026