Pipe/Hose Clamping Accessories

  • 5
  • 4
  • 1
  • 1
5 Products showing for Pipe/Hose Clamping Accessories
Product Image

STAUFF Hexagon nut AS M10X30-W1 (Package 1 pcs)

  • Eriks:11357299
  • Manufacturer:1130004588
  • Material:Carbon steel
  • Surface protection:Untreated
  • Thread size metric (M..):10

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Estimated delivery date - 06/01/2027
Product Image

STAUFF Hexagon nut AS M20X50-W1 (Package 1 pcs)

  • Eriks:11357305
  • Manufacturer:1130004594
  • Material:Carbon steel
  • Surface protection:Untreated
  • Thread size metric (M..):20

€2.33/ pieceexcl. VAT

€2.82incl. VAT

Estimated delivery date - 07/12/2026
Product Image

STAUFF Hexagon nut AS M16X45-W1 (Package 1 pcs)

  • Eriks:11357303
  • Manufacturer:1130004592
  • Material:Carbon steel
  • Surface protection:Untreated
  • Thread size metric (M..):16

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Hexagon nut AS M12X35-W1 (Package 1 pcs)

  • Eriks:11357301
  • Manufacturer:1130004590
  • Material:Carbon steel
  • Surface protection:Untreated
  • Thread size metric (M..):12

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Hexagon nut AS M10X30 galvanized W3 (Package 1 pcs)

  • Eriks:11358446
  • Manufacturer:1130008493
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):10

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Estimated delivery date - 04/01/2027