




€1.13/ pieceexcl. VAT
€1.37incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DIN 931/933 |
Material | Carbon steel |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Length | 45 mm |
DIN standard | 931/933 |
With nut | No |
Pitch thread | 2 mm |
Head form | Hexagon head |