




€0.52/ pieceexcl. VAT
€0.63incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DIN 931/933 |
Material | Carbon steel |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Length | 35 mm |
DIN standard | 931/933 |
With nut | No |
Pitch thread | 1.75 mm |
Head form | Hexagon head |