




€2.33/ pieceexcl. VAT
€2.82incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DIN 931/933 |
Material | Carbon steel |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Length | 50 mm |
DIN standard | 931/933 |
With nut | No |
Pitch thread | 2.5 mm |
Head form | Hexagon head |