

€133.13/ pieceexcl. VAT
€161.09incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | K |
Mounting flange | Group 1 |
Displacement | 5 cm³/r |
Max. operating pressure | 140 bar |
Intermittent pressure | 180 bar |
Peak pressure | 210 bar |
Max. Speed | 3000 rpm |
Weight | 0.98 kg |
Code | E60604010 |