Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic tanks series M
Plastic tanks series M
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
PE-HD
2
Volume [l]
5
1
8
1
With cover
No
2
Log in to see your specific pricing.
Log in
2
of
Plastic tanks series M
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Plastic tank 5L H60303025
PE-HD
5
No
€35.22
/
piece
Plastic tank 8L H60303033
PE-HD
8
No
€39.84
/
piece
Log in