

€18.12/ pieceexcl. VAT
€21.93incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB 4/5 |
Material | Plastic |
Execution | Bayonet, 6 hole pattern |
Diameter cap | 101 mm |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Anti-splash feature | Yes |
Basket option | Yes |
Pressurisation | No |
Code digit | SPB-5-O-10-S080-A |