

€291.09/ pieceexcl. VAT
€352.22incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDB |
Code digit | SDB-121/2 |
Size | 121 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | 1.1/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 258 mm |
Outer Diameter | 130 mm |
€42.06/ pieceexcl. VAT
€50.89incl. VAT
6 In stock - Estimated delivery date 13/11/2026€100.28/ pieceexcl. VAT
€121.34incl. VAT
1 In stock - Estimated delivery date 13/11/2026€61.46/ pieceexcl. VAT
€74.37incl. VAT
1 In stock - Estimated delivery date 13/11/2026€89.24/ pieceexcl. VAT
€107.98incl. VAT
Estimated delivery date - 02/12/2026