Level Switches

  • 20
  • 96
  • 20
  • 16
  • 67
  • 12
  • 2
  • 1
  • 14
116 Products showing for Level Switches
Product Image

STAUFF Level gauge SNK-127-V-O-O-12

  • Eriks:1028247
  • Manufacturer:1910000042
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€67.27/ pieceexcl. VAT

€81.40incl. VAT

45 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-176-V-O-O-12

  • Eriks:1057534
  • Manufacturer:1910000331
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€72.46/ pieceexcl. VAT

€87.68incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level-Temperature Switch SLTS-12-070-O-L251-B12-G048-CB/2

  • Eriks:1057467
  • Manufacturer:1910000473
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:70 °C

€197.96/ pieceexcl. VAT

€239.53incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNKK-254-V-DD-O-12

  • Eriks:12498055
  • Manufacturer:1910002596
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€89.71/ pieceexcl. VAT

€108.55incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level temperature switch with display SLTSD12-2-H90L255-B08G036M12

  • Eriks:12519000
  • Manufacturer:1810000589
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:Adjustable °C

€212.22/ pieceexcl. VAT

€256.79incl. VAT

14 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-254-V-O-O-12

  • Eriks:1028512
  • Manufacturer:1910000058
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€76.99/ pieceexcl. VAT

€93.16incl. VAT

12 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-127-V-O-O-12-O-70

  • Eriks:1057587
  • Manufacturer:1910000942
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€162.37/ pieceexcl. VAT

€196.47incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-127-V-C-O-12

  • Eriks:1057529
  • Manufacturer:1910000040
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€67.27/ pieceexcl. VAT

€81.40incl. VAT

Estimated delivery date - 11/11/2026
Product Image

STAUFF Level gauge SNK-176-V-C-O-12

  • Eriks:1057532
  • Manufacturer:1910000593
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€72.46/ pieceexcl. VAT

€87.68incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level-Temperature Switch SLTS-12-070-H41-L251-B12-G048-CB/2

  • Eriks:1057472
  • Manufacturer:1910000474
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:70 °C

€225.77/ pieceexcl. VAT

€273.18incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

HBE Level switch NS-1-NO/400

  • Eriks:13707421
  • Manufacturer:1432
  • Thermometer:No
  • Temperature range:0 - 80 °C
  • Length:400 mm

€155.94/ pieceexcl. VAT

€188.69incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

HBE Level switch NS-1-NO/250

  • Eriks:12354408
  • Manufacturer:1426
  • Thermometer:No
  • Temperature range:0 - 80 °C
  • Length:250 mm

€146.85/ pieceexcl. VAT

€177.69incl. VAT

89 In stock - Estimated delivery date 04/11/2026
Product Image

HBE Level switch NS-1-NO/100

  • Eriks:12354404
  • Manufacturer:1420
  • Thermometer:No
  • Temperature range:0 - 80 °C
  • Length:100 mm

€140.22/ pieceexcl. VAT

€169.67incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNKK-127-V-DD-O-12

  • Eriks:12498041
  • Manufacturer:1910002594
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€77.99/ pieceexcl. VAT

€94.37incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Level gauge SNKK-127-V-DD-O-12-PT100

  • Eriks:12498042
  • Manufacturer:1910002597
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€180.52/ pieceexcl. VAT

€218.43incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Level gauge SNKK-176-V-DD-O-12

  • Eriks:12498053
  • Manufacturer:1910002595
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€84.13/ pieceexcl. VAT

€101.80incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Level gauge SNKK-176-V-DD-O-12-PT100

  • Eriks:12498054
  • Manufacturer:1910002598
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€186.63/ pieceexcl. VAT

€225.82incl. VAT

Estimated delivery date - 05/02/2027
Product Image

STAUFF Level gauge SNKK-254-V-DD-O-12-PT100

  • Eriks:12498056
  • Manufacturer:1910002599
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€192.22/ pieceexcl. VAT

€232.59incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Level gauge SNKK-305-V-DD-O-12

  • Eriks:12498057
  • Manufacturer:1910002690
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€111.99/ pieceexcl. VAT

€135.51incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Level gauge SNKK-305-V-DD-O-12-PT100

  • Eriks:12498058
  • Manufacturer:1910002691
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€214.49/ pieceexcl. VAT

€259.53incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Level gauge SNKK-127-V-DD-O-12-DB

  • Eriks:14735143
  • Manufacturer:6100065418
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€162.93/ pieceexcl. VAT

€197.15incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Level gauge SNKK-127-V-DD-O-12-DA

  • Eriks:14735142
  • Manufacturer:6100065419
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€141.62/ pieceexcl. VAT

€171.36incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Level gauge with thermometer SNKK-127-V-DD-T1C-12

  • Eriks:14735145
  • Manufacturer:6100031190
  • Thermometer:Yes
  • Temperature range:0 - 100 °C
  • Bolt diameter:M 12

€108.41/ pieceexcl. VAT

€131.18incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Level gauge SNKK-127-V-DD-O-12-O-60

  • Eriks:14735144
  • Manufacturer:1910003543
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€173.09/ pieceexcl. VAT

€209.44incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Level gauge SNK-127-V-O-O-12-O-80

  • Eriks:1060810
  • Manufacturer:1910001650
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€162.37/ pieceexcl. VAT

€196.47incl. VAT

Estimated delivery date - 20/11/2026