

€141.62/ pieceexcl. VAT
€171.36incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNKK |
Type | Level switch |
Size | 127 mm |
Thermometer | No |
Bolt diameter | M 12 |
Type of level switch | Change-over contact |
Temperature sensor | No |
Material sealing | Viton® |