HBE

Level switch NS

Level switches type NS1-NO
  • Electrical level monitoring
  • Suitable for mineral oils, diesel, petrol and water
  • Electrical circuit for level min. / max.
  • Standard version level max. = contact open
  • Contact pipe: brass
  • Float switch: nylon
  • Max. temperature: 80°C
  • Protection class: IP 65
  • Hysteresis: 2 – 3 mm
  • Max. voltage: 250 V AC
  • Max. switch current: level 1 A
  • Power AC/DC: level 80 W/VA
  • ATEX version available on request.
Version with 1 switch contact
  • Optional with additional temperature monitoring: 1 switch contact level / 1 switch contact temperature
  • Electrical circuit for temperature < 70°C = contact closed
  • Power AC/DC: temperature 10 W/VA
Image 1
  • 20
  • 1
  • 2
  • 2
  • 1
  • 2
  • 11
  • 9
20 of Level switch NS
ProductThermometerTemperature range [°C]Length [mm]AvailablePriceexcl. VAT