Heater Elements

  • 104
  • 12
  • 30
  • 28
  • 21
  • 3
  • 10
  • 1
  • 3
  • 11
104 Products showing for Heater Elements
Product Image

HBE Oil pre-heater EDH-1784-90kW-3x400V-2-SAE

  • Eriks:15113238
  • Manufacturer:699
  • Connection:SAE 3"
  • Voltage:3 x 400V AC
  • Max. heating power:90 kW

€19,143.90/ pieceexcl. VAT

€23,164.12incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" THI 200-380W

  • Eriks:15113211
  • Manufacturer:1861
  • Execution:Temperature control for internal regilation
  • Connection:1.1/2" BSP
  • Max. heating power:0.38 kW

€433.98/ pieceexcl. VAT

€525.12incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" THA 200-380W

  • Eriks:15113204
  • Manufacturer:1860
  • Execution:Temperature control for external regilation
  • Connection:1.1/2" BSP
  • Max. heating power:0.38 kW

€396.65/ pieceexcl. VAT

€479.95incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" 650-1460W

  • Eriks:15113201
  • Manufacturer:1838
  • Connection:1.1/2" BSP
  • Max. heating power:1.46 kW
  • Tube length:650 mm

€281.72/ pieceexcl. VAT

€340.88incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater VR 1000W/1,2-M V=230AC

  • Eriks:15111771
  • Manufacturer:1962
  • Execution:with magnetic clamp
  • Voltage:230 VAC
  • Max. heating power:1 kW

€945.69/ pieceexcl. VAT

€1,144.28incl. VAT

Estimated delivery date - 02/12/2026
Product Image

HBE Tank heater PTHK-90-G1.1/2" 300-600W

  • Eriks:15113143
  • Manufacturer:1707
  • Connection:1.1/2" BSP
  • Max. heating power:0.6 kW
  • Tube length:300 mm

€275.29/ pieceexcl. VAT

€333.10incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Oil pre-heater EDH-1748-45kW-3x400V-2-SAE

  • Eriks:15113235
  • Manufacturer:696
  • Connection:SAE 3"
  • Voltage:3 x 400V AC
  • Max. heating power:45 kW

€14,040.18/ pieceexcl. VAT

€16,988.62incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Oil pre-heater EDH-1036-10kW-3x400V-2-G1.1/2

  • Eriks:15113231
  • Manufacturer:692
  • Connection:1.1/2" BSP
  • Voltage:3 x 400V AC
  • Max. heating power:10 kW

€6,995.47/ pieceexcl. VAT

€8,464.52incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THA 400-600W

  • Eriks:15113170
  • Manufacturer:1802
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:0.6 kW

€666.54/ pieceexcl. VAT

€806.51incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-90-G1.1/2" 1400-2800W

  • Eriks:15113153
  • Manufacturer:1727
  • Connection:1.1/2" BSP
  • Max. heating power:2.8 kW
  • Tube length:1400 mm

€384.81/ pieceexcl. VAT

€465.62incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater VR 250W/1,2-M V=230AC

  • Eriks:15111769
  • Manufacturer:1960
  • Execution:with magnetic clamp
  • Voltage:230 VAC
  • Max. heating power:0.25 kW

€843.50/ pieceexcl. VAT

€1,020.64incl. VAT

Estimated delivery date - 02/12/2026
Product Image

HBE Tank heater WHK G1.1/2" 365/490 800W

  • Eriks:15113219
  • Manufacturer:1635
  • Execution:Standard
  • Connection:1.1/2" BSP
  • Max. heating power:0.8 kW

€890.52/ pieceexcl. VAT

€1,077.53incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Oil pre-heater EDH-1772-75kW-3x400V-2-SAE

  • Eriks:15113237
  • Manufacturer:698
  • Connection:SAE 3"
  • Voltage:3 x 400V AC
  • Max. heating power:75 kW

€17,143.80/ pieceexcl. VAT

€20,744.00incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THA 1600-2330W

  • Eriks:15113182
  • Manufacturer:1826
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:2.33 kW

€761.53/ pieceexcl. VAT

€921.45incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater WHK G1.1/2" 265/300 260W

  • Eriks:15113217
  • Manufacturer:1633
  • Execution:Standard
  • Connection:1.1/2" BSP
  • Max. heating power:0.26 kW

€775.03/ pieceexcl. VAT

€937.79incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" 350-750W

  • Eriks:15113199
  • Manufacturer:1834
  • Connection:1.1/2" BSP
  • Max. heating power:0.75 kW
  • Tube length:350 mm

€220.88/ pieceexcl. VAT

€267.26incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THA 1100-1580W

  • Eriks:15113177
  • Manufacturer:1816
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:1.58 kW

€722.53/ pieceexcl. VAT

€874.26incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" 450-990W

  • Eriks:15113200
  • Manufacturer:1836
  • Connection:1.1/2" BSP
  • Max. heating power:0.99 kW
  • Tube length:450 mm

€241.45/ pieceexcl. VAT

€292.15incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" THI 800-1825W

  • Eriks:15113215
  • Manufacturer:1871
  • Execution:Temperature control for internal regilation
  • Connection:1.1/2" BSP
  • Max. heating power:1.83 kW

€554.47/ pieceexcl. VAT

€670.91incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THA 1200-1730W

  • Eriks:15113178
  • Manufacturer:1818
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:1.73 kW

€732.30/ pieceexcl. VAT

€886.08incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THI 500-700W

  • Eriks:15113185
  • Manufacturer:1805
  • Execution:Temperature control for internal regilation
  • Connection:2" BSP
  • Max. heating power:0.7 kW

€710.54/ pieceexcl. VAT

€859.75incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THI 1600-2330W

  • Eriks:15113196
  • Manufacturer:1827
  • Execution:Temperature control for internal regilation
  • Connection:2" BSP
  • Max. heating power:2.33 kW

€799.89/ pieceexcl. VAT

€967.87incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-92-G2" THA 1300-1880W

  • Eriks:15113179
  • Manufacturer:1820
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:1.88 kW

€738.90/ pieceexcl. VAT

€894.07incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater WHK G1.1/2" 425/600 1,0kW

  • Eriks:15113220
  • Manufacturer:1636
  • Execution:Standard
  • Connection:1.1/2" BSP
  • Max. heating power:1 kW

€938.49/ pieceexcl. VAT

€1,135.57incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater PTHK-90-G2" 300-750W

  • Eriks:15113158
  • Manufacturer:1752
  • Connection:2" BSP
  • Max. heating power:0.75 kW
  • Tube length:300 mm

€287.60/ pieceexcl. VAT

€348.00incl. VAT

Estimated delivery date - 10/03/2027