

€761.53/ pieceexcl. VAT
€921.45incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | PTHK92 |
Type | Screwed-in heater |
Execution | Temperature control for external regilation |
Connection | 2" BSP |
Max. heating power | 2.33 kW |
Tube length | 1600 mm |
Degree of protection (IP) | IP54 |