HBE

HBE Tank heater RHK G1.1/2" 450-990W

  • ERIKS:15113200
Image 1
Tube screwed-in heaters RHK - G1 1/2"

Product description
  • Heater for pre-heating of hydraulic oil on mineral oil base
  • For horizontal mounting under oil level
  • Surface charge approx. 1.5 W/cm² for hydraulic oils
  • Bright galvanised steel cap
  • Material: steel
  • Protection class IP 65
Save to list

€241.45/ pieceexcl. VAT

€292.15incl. VAT

Estimated delivery date - 11/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
RHK
Type
Screwed-in heater
Connection
1.1/2" BSP
Max. heating power
0.99 kW
Tube length
450 mm
Degree of protection (IP)
IP65