

€17,143.80/ pieceexcl. VAT
€20,744.00incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | EDH |
Type | Oil pre-heater |
Connection | SAE 3" |
Voltage | 3 x 400V AC |
Max. heating power | 75 kW |