Air Oil Coolers

  • 73
  • 6
  • 9
  • 8
  • 9
  • 8
  • 10
  • 37
  • 10
73 Products showing for Air Oil Coolers
Product Image

R + L Air-oil heat exchanger ACN-5-2-400.2.S

  • Eriks:12551614
  • Manufacturer:ACN0004
  • Size:5
  • Number of circulations:2
  • Rotational speed:3000 rpm

€828.00/ pieceexcl. VAT

€1,001.88incl. VAT

Estimated delivery date - 09/12/2026
Product Image

R + L Temperature switch TC-4-2-O

  • Eriks:12551679
  • Manufacturer:ACZB0053
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Air-oil heat exchanger OCN-10-2-400.4-S-20

  • Eriks:12551638
  • Manufacturer:OCN0001
  • Size:10
  • Rotational speed:1500 rpm
  • Max. oilflow:20 l/min

€4,232.70/ pieceexcl. VAT

€5,121.57incl. VAT

Estimated delivery date - 21/12/2026
Product Image

R + L Air-oil heat exchanger ACN-80-1-400.6.S

  • Eriks:12551632
  • Manufacturer:ACN0025
  • Size:80
  • Number of circulations:1
  • Rotational speed:1000 rpm

€4,540.50/ pieceexcl. VAT

€5,494.01incl. VAT

Estimated delivery date - 23/12/2026
Product Image

R + L Temperature switch TC-7-3-O

  • Eriks:12551686
  • Manufacturer:ACZB0060
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-7-2-O

  • Eriks:12551677
  • Manufacturer:ACZB0051
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-6-3-O

  • Eriks:12551684
  • Manufacturer:ACZB0058
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-7-2-O

  • Eriks:12551685
  • Manufacturer:ACZB0059
  • Options:Compact

€54.81/ pieceexcl. VAT

€66.32incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-4-2-O

  • Eriks:12551671
  • Manufacturer:ACZB0045
  • Options:Standard

€60.30/ pieceexcl. VAT

€72.96incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-6-3-O

  • Eriks:12551676
  • Manufacturer:ACZB0050
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-7-3-O

  • Eriks:12551678
  • Manufacturer:ACZB0052
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-5-3-O

  • Eriks:12551674
  • Manufacturer:ACZB0048
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-5-2-O

  • Eriks:12551673
  • Manufacturer:ACZB0047
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-4-3-O

  • Eriks:12551680
  • Manufacturer:ACZB0054
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-5-3-O

  • Eriks:12551682
  • Manufacturer:ACZB0056
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-4-3-O

  • Eriks:12551672
  • Manufacturer:ACZB0046
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-6-2-O

  • Eriks:12551675
  • Manufacturer:ACZB0049
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-6-2-O

  • Eriks:12551683
  • Manufacturer:ACZB0057
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-5-2-O

  • Eriks:12551681
  • Manufacturer:ACZB0055
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Air-oil heat exchanger ACN-10-2-400.2.S

  • Eriks:12551616
  • Manufacturer:ACN0006
  • Size:10
  • Number of circulations:2
  • Rotational speed:3000 rpm

€1,035.00/ pieceexcl. VAT

€1,252.35incl. VAT

Estimated delivery date - 21/12/2026
Product Image

R + L Air-oil heat exchanger ACN-70-1-400.8.S

  • Eriks:12551631
  • Manufacturer:ACN0024
  • Size:70
  • Number of circulations:1
  • Rotational speed:750 rpm

€3,903.30/ pieceexcl. VAT

€4,722.99incl. VAT

Estimated delivery date - 05/01/2027
Product Image

R + L Air-oil heat exchanger ACN-100-1-400.8.S

  • Eriks:12551637
  • Manufacturer:ACN0029
  • Size:100
  • Number of circulations:1
  • Rotational speed:750 rpm

€5,769.00/ pieceexcl. VAT

€6,980.49incl. VAT

Estimated delivery date - 05/01/2027
Product Image

R + L Air-oil heat exchanger ACN-40-2-400.4.S

  • Eriks:12551624
  • Manufacturer:ACN0015
  • Size:40
  • Number of circulations:2
  • Rotational speed:1500 rpm

€1,680.30/ pieceexcl. VAT

€2,033.16incl. VAT

Estimated delivery date - 21/12/2026
Product Image

R + L Air-oil heat exchanger ACN-80-1-400.8.S

  • Eriks:12551633
  • Manufacturer:ACN0026
  • Size:80
  • Number of circulations:1
  • Rotational speed:750 rpm

€4,540.50/ pieceexcl. VAT

€5,494.01incl. VAT

Estimated delivery date - 05/01/2027
Product Image

R + L Air-oil heat exchanger ACN-100-1-400.6.S

  • Eriks:12551636
  • Manufacturer:ACN0030
  • Size:100
  • Number of circulations:1
  • Rotational speed:1000 rpm

€5,769.00/ pieceexcl. VAT

€6,980.49incl. VAT

Estimated delivery date - 05/01/2027