• 1
  • 1
  • 308
  • 265
  • 183
  • 78
  • 17
  • 167
  • 1
581 Products showing for Threaded Rods & Inserts

€17.52/ pieceexcl. VAT

€21.20incl. VAT

109 In stock - Estimated delivery date 13/11/2026

€12.11/ pieceexcl. VAT

€14.65incl. VAT

111 In stock - Estimated delivery date 13/11/2026

€13.41/ pieceexcl. VAT

€16.23incl. VAT

94 In stock - Estimated delivery date 13/11/2026

€2.80/ pieceexcl. VAT

€3.39incl. VAT

74 In stock - Estimated delivery date 13/11/2026

€55.30/ pieceexcl. VAT

€66.91incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€6.96/ pieceexcl. VAT

€8.42incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€41.48/ pieceexcl. VAT

€50.19incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€459.20/ pieceexcl. VAT

€555.63incl. VAT

33 In stock - Estimated delivery date 13/11/2026

€4.33/ pieceexcl. VAT

€5.24incl. VAT

296 In stock - Estimated delivery date 13/11/2026

€17.85/ pieceexcl. VAT

€21.60incl. VAT

32 In stock - Estimated delivery date 13/11/2026

€491.40/ pieceexcl. VAT

€594.59incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€33.95/ pieceexcl. VAT

€41.08incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 6 x 1,0-1,5D refill Package 10 pieces

  • Eriks:12507459
  • Thread size metric (M..):6
  • Pitch thread:1 mm
  • Thread type:Metric

€8.53/ pieceexcl. VAT

€10.32incl. VAT

Estimated delivery date - 25/11/2026

€23.44/ pieceexcl. VAT

€28.36incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

THORMAS Din975 4.6 threaded steel rod M12 /1m

  • Eriks:23679414
  • Manufacturer:976000121000480207

€3.82/ pieceexcl. VAT

€4.62incl. VAT

532 In stock - Estimated delivery date 13/11/2026

€14.36/ pieceexcl. VAT

€17.38incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

THORMAS D975 Threaded rod 8.8 galvanised 1m M20

  • Eriks:23679450
  • Manufacturer:976000201000800000

€13.33/ pieceexcl. VAT

€16.13incl. VAT

73 In stock - Estimated delivery date 13/11/2026

€57.40/ pieceexcl. VAT

€69.45incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€2.84/ pieceexcl. VAT

€3.44incl. VAT

185 In stock - Estimated delivery date 13/11/2026

€28.76/ pieceexcl. VAT

€34.80incl. VAT

64 In stock - Estimated delivery date 13/11/2026

€18.39/ pieceexcl. VAT

€22.25incl. VAT

145 In stock - Estimated delivery date 13/11/2026

€26.60/ pieceexcl. VAT

€32.19incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€9.18/ pieceexcl. VAT

€11.11incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€3.90/ pieceexcl. VAT

€4.72incl. VAT

66 In stock - Estimated delivery date 13/11/2026

€4.40/ pieceexcl. VAT

€5.32incl. VAT

449 In stock - Estimated delivery date 13/11/2026