

€3.82/ pieceexcl. VAT
€4.62incl. VAT
532 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 12 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 4.6/5.6 (steel) |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |