Thread Inserts

  • 134
  • 6
  • 6
  • 134
140 Products showing for Thread Inserts
Product Image

V-COIL Wire Thread Inserts 'S' M 6 x 1,0-1,5D refill Package 10 pieces

  • Eriks:12507459
  • Thread size metric (M..):6
  • Pitch thread:1 mm
  • Thread type:Metric

€8.53/ pieceexcl. VAT

€10.32incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ST ZPL DRIVE-IN NT F/WOOD M5 - H=8

  • Eriks:23245537
  • Manufacturer:14110050001
  • Thread size metric (M..):5
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 200Min. order: 200

3800 In stock - Estimated delivery date 13/11/2026
Product Image

Evz inslagmoer m8 /100

  • Eriks:23368934
  • Thread size metric (M..):8
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026
Product Image

Evz inslagmoer m5 /200

  • Eriks:23368933
  • Thread size metric (M..):5
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 13/11/2026
Product Image

V-COIL Wire thread inserts S 2,5D M10x1,25

  • Eriks:12506904
  • Thread size metric (M..):10
  • Pitch thread:1.25 mm
  • Thread type:Metric fine

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,5D M12x1,75

  • Eriks:12506907
  • Thread size metric (M..):12
  • Pitch thread:1.75 mm
  • Thread type:Metric

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 1,0D M14x2,0

  • Eriks:12506798
  • Thread size metric (M..):14
  • Pitch thread:2 mm
  • Thread type:Metric

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 1,0D M8x1,0

  • Eriks:12506790
  • Thread size metric (M..):8
  • Pitch thread:1 mm
  • Thread type:Metric fine

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 1,5D M30x3,5

  • Eriks:12506851
  • Thread size metric (M..):30
  • Pitch thread:3.5 mm
  • Thread type:Metric

€7.46/ pieceexcl. VAT

€9.03incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 5 x 0,8-1,0D refill Package 10 pieces

  • Eriks:12649473
  • Manufacturer:40208
  • Thread size metric (M..):5
  • Pitch thread:0.8 mm
  • Thread type:Metric

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 6 x 1,0-2,0D refill Package 10 pieces

  • Eriks:12649534
  • Manufacturer:40409
  • Thread size metric (M..):6
  • Pitch thread:1 mm
  • Thread type:Metric

€10.12/ pieceexcl. VAT

€12.25incl. VAT

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,0D M8x1,0

  • Eriks:12506865
  • Thread size metric (M..):8
  • Pitch thread:1 mm
  • Thread type:Metric fine

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts SL 1,5D M4x0,7

  • Eriks:12506750
  • Thread size metric (M..):4
  • Pitch thread:0.7 mm
  • Thread type:Metric

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 3,0D M6x1,0

  • Eriks:12506936
  • Thread size metric (M..):6
  • Pitch thread:1 mm
  • Thread type:Metric

€0.67/ pieceexcl. VAT

€0.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 1,0D M16x2,0

  • Eriks:12506802
  • Thread size metric (M..):16
  • Pitch thread:2 mm
  • Thread type:Metric

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 12x1,75-1,5D refill Package 5 pieces

  • Eriks:12507468
  • Thread size metric (M..):12
  • Pitch thread:1.75 mm
  • Thread type:Metric

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 3,0D M4x0,7

  • Eriks:12506934
  • Thread size metric (M..):4
  • Pitch thread:0.7 mm
  • Thread type:Metric

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,0D M2,5x0,45

  • Eriks:12506862
  • Thread size metric (M..):2.5
  • Pitch thread:0.45 mm
  • Thread type:Metric

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL M14x1,25 - 17,5mm Solid thread insert SP

  • Eriks:12507384
  • Thread size metric (M..):14
  • Pitch thread:1.25 mm
  • Length:17.5 mm

€6.95/ pieceexcl. VAT

€8.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,0D M7x1,0

  • Eriks:12506864
  • Thread size metric (M..):7
  • Pitch thread:1 mm
  • Thread type:Metric

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 5 x 0,8-1,5D refill Package 10 pieces

  • Eriks:12507458
  • Thread size metric (M..):5
  • Pitch thread:0.8 mm
  • Thread type:Metric

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire Thread Inserts 'S' M 5 x 0,8-2,0D refill Package 10 pieces

  • Eriks:12649533
  • Manufacturer:40408
  • Thread size metric (M..):5
  • Pitch thread:0.8 mm
  • Thread type:Metric

€9.33/ pieceexcl. VAT

€11.29incl. VAT

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,0D M18x2,5

  • Eriks:12506879
  • Thread size metric (M..):18
  • Pitch thread:2.5 mm
  • Thread type:Metric

€3.67/ pieceexcl. VAT

€4.44incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 1,5D UNC 3/8

  • Eriks:12507101
  • Thread size in inches:3/8"
  • Thread type:UNC

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

V-COIL Wire thread inserts S 2,0D M16x2,0

  • Eriks:12506877
  • Thread size metric (M..):16
  • Pitch thread:2 mm
  • Thread type:Metric

€1.95/ pieceexcl. VAT

€2.36incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026