
€0.77/ pieceexcl. VAT
€0.94incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1471 - ISO 8744 |
Material | Free-cutting steel |
Surface protection | Untreated |
Diameter | 6 mm |
Length | 24 mm |
DIN standard | 1471 |
ISO standard | 8744 |
Type | Conical pin |