
€10.95/ pieceexcl. VAT
€13.25incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Diameter | 10 mm |
Length | 70 mm |
ISO standard | 2339 |
DIN standard | 1 |
Type | B |