
€0.58/ pieceexcl. VAT
€0.70incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Diameter | 5 mm |
Length | 20 mm |
ISO standard | 2339 |
DIN standard | 1 |
Type | B |