Wing Nuts

  • 4
  • 40
  • 63
  • 46
  • 2
  • 61
177 Products showing for Wing Nuts
Product Image

RVS A2 vleugm am model M10

  • Eriks:23267894
  • Manufacturer:51810100001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 10/11/2026
Product Image

RVS A2 vleugm am model M6

  • Eriks:23267892
  • Manufacturer:51810060001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 200Min. order: 200

700 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut American model Metric M4 Stainless steel A2

  • Eriks:23729723
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut American model Metric M3 Stainless steel A2

  • Eriks:23729722
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut American model Metric M10 Steel CL.04 Electrolytic zinc plated

  • Eriks:23369227
  • Material:Steel
  • Material quality:04 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut DIN315 Brass M10

  • Eriks:23690003
  • Material:Brass
  • Surface protection:Untreated
  • Thread size metric (M..):10

€2.69/ pieceexcl. VAT

€3.26incl. VAT

Sold per: 100Min. order: 100

800 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut Round wings DIN315 Metric M10 Stainless steel A2

  • Eriks:11741346
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€2.10/ pieceexcl. VAT

€2.55incl. VAT

Sold per: 50Min. order: 50

350 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut Round wings DIN315 Metric M6 Stainless steel A2

  • Eriks:11741352
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€1.78/ pieceexcl. VAT

€2.16incl. VAT

Sold per: 50Min. order: 50

175 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut Round wings DIN315 Metric M8 Stainless steel A2

  • Eriks:11741353
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€1.94/ pieceexcl. VAT

€2.35incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut Round wings DIN315 Metric M5 Stainless steel A2

  • Eriks:11741351
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€1.35/ pieceexcl. VAT

€1.63incl. VAT

Sold per: 50Min. order: 50

250 In stock - Estimated delivery date 10/11/2026

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 10/11/2026
Product Image

Wing nut DIN315 M5

  • Eriks:23690000
  • Material:Brass
  • Surface protection:Untreated
  • Thread size metric (M..):5

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

RVS A4 VLEUGM AM MODEL M8 /100

  • Eriks:12489339
  • Manufacturer:55810080001
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw Round wings DIN316 Metric M8x30 Stainless steel A2

  • Eriks:11741389
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/11/2026

€0.43/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing nut DIN315 M16

  • Eriks:23690006
  • Material:Brass
  • Surface protection:Untreated
  • Thread size metric (M..):16

€10.39/ pieceexcl. VAT

€12.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M4x16 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690012
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):4

€1.04/ pieceexcl. VAT

€1.25incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M10x50 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690044
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):10

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M5x16 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690016
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):5

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M6x25 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690027
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):6

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M5x30 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690019
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):5

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M10x25 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690041
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):10

€3.33/ pieceexcl. VAT

€4.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M12x40 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690049
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):12

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M6x50 cast iron galvanic/electrolytic zinc plated

  • Eriks:23690030
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):6

€1.46/ pieceexcl. VAT

€1.77incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Wing screw DIN 316 M6x16 cast iron galvanic/electrolytic zinc plated

  • Eriks:23246200
  • Material:Cast iron
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):6

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026