





€0.56/ pieceexcl. VAT
€0.68incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 315 |
Model | Round wings |
Material | Cast iron |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
DIN standard | 315 |
Type | Wing nut |
American model | No |