
€2.69/ pieceexcl. VAT
€3.26incl. VAT
Sold per: 100Min. order: 100
800 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 315 |
Model | Round wings |
Material | Brass |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 315 |
Type | Wing nut |
American model | No |