





€1.94/ pieceexcl. VAT
€2.35incl. VAT
Sold per: 50Min. order: 50
200 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 315 |
Model | Round wings |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
DIN standard | 315 |
Type | Wing nut |
American model | No |